Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic grinding file DSF 10

Pneumatic grinding file DSF 10
GRINDFILE-PN-DSF10-L330MM

Art.-no. 07032720

EAN 4053479371078

-,--
price per selected packing unit
| Individual prices for customers after login
Pneumatic grinding file DSF 10

Art.-no. 07032720

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Handy and compact pneumatic grinding file for 10/11/12 x 330 mm sanding belts. For grinding, deburring and satin finishing in hard-to-reach places

Light, compact design


Effortless work; ideal for use in confined spaces.



Quick and simple grinding belt replacement


The spring integrated into the grinding arm ensures optimal tensioning of the grinding belt.



Adjustable grinding arm


The grinding arm can be rotated through 360°, ensuring great ease of operation.

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. idle speed

15000 rpm

Power output

317 W

Thread type x nominal diameter in inches

R 0.25 in

Air consumption

94 l/min

Operating pressure

6.3 bar

Min. hose inner diameter

9 mm

Weight of machine

730 g

Grinding belt width

12 mm

Grinding belt length

330 mm

Sound-pressure level

85 dB

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pressure reducing valve

PRESREGL-PN-6BAR

Pressure reducer unit with integrated non-return valve
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
CERALINE cloth-backed sanding belt for electric sanding file

SNDBL-CLTH-CG-G40-12X330MM

For grinding pipes etc., grinding welded seams, removing discolouration, removing rust and scale
x 20 pcs
CERALINE cloth-backed sanding belt for electric sanding file

SNDBL-CLTH-CG-G60-12X330MM

For grinding pipes etc., grinding welded seams, removing discolouration, removing rust and scale
x 20 pcs
CERALINE cloth-backed sanding belt for electric sanding file

SNDBL-CLTH-CG-G80-12X330MM

For grinding pipes etc., grinding welded seams, removing discolouration, removing rust and scale
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information