Pneumatic grinder DSG 22 Power
Pneumatic die grinder, DSG 22 POWER
DIEGRIND-PN-DSG22POWER
MASTER
DSG22 POWER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Keeps hands warm
Rubberised handle
Effortless work and low vibration
Lightweight, compact deign
Connection hose does not tangle
Rotating compressed air connection
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Rod grinder developed specifically for the toughest applications (e.g. deburring work) with high power reserves.
Design | Straight |
Max. idle speed | 22000 rpm |
Power output | 373 W |
Max. drill chuck span width | 6 mm |
Min. hose inner diameter | 8 mm |
Weight of machine | 0.7 kg |
Air consumption | 113 l/min |
Connection thread | 1/4 inch |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!