Pneumatic extended angle grinder DTS 100
Extended angle grinder DTS 100
EXTDANGLGRIND-PN-(DTS 100)
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ideal for use in tight spaces
Low overall height of the grinding head (just 50 mm)
Comfortable working over extended periods
Thermally insulated handle
Simple, quick disc change
Spindle lock
Tool-free adjustment
Lockable protective hood can be adjusted without tools in eleven different positions and therefore adjusted to suit the specific application.
- When used regularly, the oil should be topped up via the compressed air supply every day.
- Compressed air connection not included in scope of delivery.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Type description | DTS 100 |
Rotation speed | 14000 rpm |
Washer diameter | 100 mm |
Power output | 700 W |
Operating pressure | 6.3 bar |
Air consumption | 113 l/min |
Connection thread | 1/4 inch |
Min. hose inner diameter | 9 mm |
Weight of machine | 1.7 kg |
Length | 377 mm |
Sound-pressure level | 85.5 dB |
Vibration | 3.8 m/s² |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!