Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic drill DBM 13-RL plus

Pneumatic drill DBM 13-RL plus
DRL-PN-(DBM13-RL)-PLUS-13MM
MASTER
DBM 13-RL-PLUS

Art.-no. 07037970
EAN 4045727727171

€ 232.75
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Especially lightweight, handy drills with quick-action drill chuck. Right/left changeover with 13 mm drill chuck.

Effortless and easy to work with


Lightweight and compact with plastic handle, low-vibration



Low noise


Integrated silencer



Robust


High-quality chuck



High level of power transmission and long service life


Precision planetary gearbox



Good speed control


Touch-sensitive trigger

Notice
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.

  • Supplied without plug-in nipple.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drill chuck holder

3/8 inch x 24 UNF

Max. drill chuck span width

13 mm

Max. idle speed

700 rpm

Power output

335 W

Operating pressure

6.3 bar

Air consumption

96 l/min

Min. hose inner diameter

9 mm

Weight of machine

1.5 kg

Length x width x height

205 x 170 x 50 mm

Thread type x nominal diameter in inches

R 1/4 in

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Small mist lubricator For pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.