Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic coil nailer DCN 4590

Pneumatic coil nailer, DCN 4590
NLR-PN-COIL-DCN4590-(5-8,3BAR)
MASTER
DCN4590

Art.-no. 07035580
EAN 4045727695371
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
Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm

Low noise


Integrated silencer protects the user and bystanders



Minimum risk of injury


Safety lock with contact unit



Tool-free depth adjustment


Allows rapid adjustment of the setting depth, which protects work surfaces



Change from single triggering to contact triggering


Dual-function switch



Protected tool


Plastic protection for safety catch



Optimal nail guidance


Height-adjustable magazine



No exhaust air in the working area


Adjustable air delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Prefabricated building construction, joinery, pallets, substructures

Suitable for min./max. nail length

45-90 mm

Suitable for min./max. nail diameter

2.5 - 3.8 mm

Min./max. magazine capacity

200-300 PCS

Air consumption per impact

2.97 l

Weight of machine

3.5 kg

Pneumatic connection

R 1/4 inch

Min./max. operating pressure

5-8.3 bar

Length

385 mm

Width

145 mm

Height

370 mm

Min. hose inner diameter

9 mm

Pneumatic coil nailer DCN 4590 including:
1 x
Nylon carrying bag With carrying strap

TLBG-(F.DSN22/34/DCN4590/KOMBI)

Quantity: 1 x
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
16° circular collated nail With ring-shaped shank

NL-RDMG-(RG-SHFT)-3,1X80

Plain steel
x 3600 pcs
16° circular collated nail With smooth shank

NL-RDMG-(SMOTH-SHFT)-2,5X45

Plain steel
x 10800 pcs
16° circular collated nail With ring-shaped shank

NL-RDMG-(RG-SHFT)-3,1X90

Plain steel
x 3600 pcs
16° circular collated nail With ring-shaped shank

NL-RDMG-(RG-SHFT)-2,8X65

Plain steel
x 6000 pcs
16° circular collated nail With helical shank

NL-RDMG-(SCR-SHFT)-3,1X80

Plain steel
x 3600 pcs
16° circular collated nail With helical shank

NL-RDMG-(SCR-SHFT)-3,1X90

Plain steel
x 3600 pcs
16° circular collated nail With ring-shaped shank

NL-RDMG-(RG-SHFT)-(A4K)-2,8X65

Zinc-plated steel, blue passivated (A4K)
x 6000 pcs
16° circular collated nail With ring-shaped shank

NL-RDMG-(RG-SHFT)-(A4K)-3,1X80

Zinc-plated steel, blue passivated (A4K)
x 3600 pcs
16° circular collated nail With ring-shaped shank

NL-RDMG-(RG-SHFT)-(A4K)-3,1X90

Zinc-plated steel, blue passivated (A4K)
x 3600 pcs
16° circular collated nail With smooth shank

NL-RDMG-(SMOTH-SHFT)-2,5X50

Plain steel
x 9000 pcs
16° circular collated nail With smooth shank

NL-RDMG-(SMOTH-SHFT)-2,8X60

Plain steel
x 6000 pcs
16° circular collated nail With smooth shank

NL-RDMG-(SMOTH-SHFT)-2,8X65

Plain steel
x 6000 pcs
16° circular collated nail With smooth shank

NL-RDMG-(SMOTH-SHFT)-3,1X70

Plain steel
x 4800 pcs
16° circular collated nail With smooth shank

NL-RDMG-(SMOTH-SHFT)-3,1X80

Plain steel
x 3600 pcs
16° circular collated nail With smooth shank

NL-RDMG-(SMOTH-SHFT)-3,1X90

Plain steel
x 3600 pcs
16° circular collated nail With smooth shank

NL-RDMG-(SMOTH-SHFT)-(A4K)-2,8X65

With smooth shank. Galvanised steel, blue passivated (A2K)
x 6000 pcs
16° circular collated nail With smooth shank

NL-RDMG-(SMOTH-SHFT)-(A4K)-3,1X80

With smooth shank. Galvanised steel, blue passivated (A2K)
x 3600 pcs
16° circular collated nail With smooth shank

NL-RDMG-(SMOTH-SHFT)-(A4K)-3,1X90

With smooth shank. Galvanised steel, blue passivated (A2K)
x 3600 pcs
16° circular collated nail With ring-shaped shank and round head

NL-RDMG-RAISHD-(RG-SHFT)-A2-2,5X50

Stainless steel, A2, plain
x 9000 pcs
16° circular collated nail With ring-shaped shank and round head

NL-RDMG-RAISHD-(RG-SHFT)-A2-2,8X65

Stainless steel, A2, plain
x 6000 pcs
16° circular collated nail With ring-shaped shank and round head

NL-RDMG-RAISHD-(RG-SHFT)-A2-3,1X80

Stainless steel, A2, plain
x 3600 pcs
Small mist lubricator For pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Pneumatic air quick-action coupling Blocks in one direction

CUPL-QCKACTION-PN-BRS-7.2X9MM

Nominal width of 7.2 = 40 mm² with hose connection
Male thread plug-in nipple

NPL-PN-BRS-ET-G1/4IN

Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.