Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic coil nailer DCN 4590

Pneumatic coil nailer, DCN 4590
NLR-PN-COIL-DCN4590-(5-8,3BAR)
DCN4590

Art.-no. 07035580

EAN 4045727695371

-,--
price per selected packing unit
| Individual prices for customers after login
Pneumatic coil nailer DCN 4590

Art.-no. 07035580

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm

Low noise


Integrated silencer protects the user and bystanders



Minimum risk of injury


Safety lock with contact unit



Tool-free depth adjustment


Allows rapid adjustment of the setting depth, which protects work surfaces



Change from single triggering to contact triggering


Dual-function switch



Protected tool


Plastic protection for safety catch



Optimal nail guidance


Height-adjustable magazine



No exhaust air in the working area


Adjustable air delivery

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Prefabricated building construction, joinery, pallets, substructures

Suitable for min./max. nail length

45-90 mm

Suitable for min./max. nail diameter

2.5 - 3.8 mm

Min./max. magazine capacity

200-300 PCS

Air consumption per impact

2.97 l

Weight of machine

3.5 kg

Pneumatic connection

R 1/4 inch

Min./max. operating pressure

5-8.3 bar

Length

385 mm

Width

145 mm

Height

370 mm

Min. hose inner diameter

9 mm

Working with nails in wire and plastic magazines
Diameter of nail Length of nail
Wire magazining 2.5 - 3.8 mm 50 - 90 mm
Plastic magazining 2.5 - 2.9 mm 45 - 75 mm
Pneumatic coil nailer DCN 4590 including:
1 x
Nylon carrying bag with carrying strap

TLBG-(F.DSN22/34/DCN4590/KOMBI)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
16° circular collated nail with ring-shaped shank

RDMGNL-(RG-SHFT)-3,1X80

Plain steel
x 3600 pcs
16° circular collated nail with smooth shank

RDMGNL-(SMOTH-SHFT)-2,5X45

Plain steel
x 10800 pcs
16° circular collated nail with ring-shaped shank

RDMGNL-(RG-SHFT)-3,1X90

Plain steel
x 3600 pcs
16° circular collated nail with ring-shaped shank

RDMGNL-(RG-SHFT)-2,8X65

Plain steel
x 6000 pcs
16° circular collated nail with helical shank

RDMGNL-(SCR-SHFT)-3,1X80

Plain steel
x 3600 pcs
16° circular collated nail with helical shank

RDMGNL-(SCR-SHFT)-3,1X90

Plain steel
x 3600 pcs
16° circular collated nail with ring-shaped shank

RDMGNL-(RG-SHFT)-(A4K)-2,8X65

Zinc-plated steel, blue passivated (A4K)
x 6000 pcs
16° circular collated nail with ring-shaped shank

RDMGNL-(RG-SHFT)-(A4K)-3,1X80

Zinc-plated steel, blue passivated (A4K)
x 3600 pcs
16° circular collated nail with ring-shaped shank

RDMGNL-(RG-SHFT)-(A4K)-3,1X90

Zinc-plated steel, blue passivated (A4K)
x 3600 pcs
16° circular collated nail with smooth shank

RDMGNL-(SMOTH-SHFT)-2,5X50

Plain steel
x 9000 pcs
16° circular collated nail with smooth shank

RDMGNL-(SMOTH-SHFT)-2,8X60

Plain steel
x 6000 pcs
16° circular collated nail with smooth shank

RDMGNL-(SMOTH-SHFT)-2,8X65

Plain steel
x 6000 pcs
16° circular collated nail with smooth shank

RDMGNL-(SMOTH-SHFT)-3,1X70

Plain steel
x 4800 pcs
16° circular collated nail with smooth shank

RDMGNL-(SMOTH-SHFT)-3,1X80

Plain steel
x 3600 pcs
16° circular collated nail with smooth shank

RDMGNL-(SMOTH-SHFT)-3,1X90

Plain steel
x 3600 pcs
16° circular collated nail with smooth shank

RDMGNL-(SMOTH-SHFT)-(A4K)-2,8X65

With smooth shank. Galvanised steel, blue passivated (A2K)
x 6000 pcs
16° circular collated nail with smooth shank

RDMGNL-(SMOTH-SHFT)-(A4K)-3,1X80

With smooth shank. Galvanised steel, blue passivated (A2K)
x 3600 pcs
16° circular collated nail with smooth shank

RDMGNL-(SMOTH-SHFT)-(A4K)-3,1X90

With smooth shank. Galvanised steel, blue passivated (A2K)
x 3600 pcs
16° circular collated nail with ring-shaped shank and round head

RDMGNL-RAISHD-(RG-SHFT)-A2-2,5X50

Stainless steel, A2, plain
x 9000 pcs
16° circular collated nail with ring-shaped shank and round head

RDMGNL-RAISHD-(RG-SHFT)-A2-2,8X65

Stainless steel, A2, plain
x 6000 pcs
16° circular collated nail with ring-shaped shank and round head

RDMGNL-RAISHD-(RG-SHFT)-A2-3,1X80

Stainless steel, A2, plain
x 3600 pcs
Small mist lubricator for pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Pneumatic air quick-action coupling blocks in one direction

CUPL-QCKACTION-PN-BRS-7.2X9MM

Nominal width of 7.2 = 40 mm² with hose connection
x 5 pcs
Male thread plug-in nipple

NPL-PN-BRS-ET-G1/4IN

x 5 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information