Pneumatic brush sander DBS 3500
Pneumatic brush sander, DBS 3500
BRSHSNDR-PN-DBS3500
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
No smearing or clogging of tool
Optimal speed keeps the heat down
Long-life brushes
Hardened wire tips
Quick to work with
Belts suited for all kinds of materials
Range of application options
Different brush types
Plug-in nipple not included
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
- Ideal for cleaning weld seams during repair work, removing paint and rust from vehicle bodies, and removing protective lacquer from repair panels
- The 23-mm brush belts are ideal for use on larger areas
- The 11-mm brush belts are set apart by extremely good performance and ease of use in inaccessible areas.
Operating pressure | 6.3 bar |
Type description | DBS 3500 |
Max. rotation speed | 3500 rpm |
Min. hose inner diameter | 9.5 mm |
Weight of machine | 1.1 kg |
Length x width x height | 280 x 70 x 150 mm |
Air consumption | 500 l/min |
Thread type x nominal diameter in inches | R 1/4 in |