Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic brush sander DBS 3500

Pneumatic brush sander, DBS 3500
BRSHSNDR-PN-DBS3500

Art.-no. 07033520

EAN 4099618067716

-,--
price per selected packing unit
| Individual prices for customers after login
Pneumatic brush sander DBS 3500

Art.-no. 07033520

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very lightweight and handy drive machine to save you time when removing underbody seal, sealing compounds, paint, rust and films

No smearing or clogging of tool


Optimal speed keeps the heat down



Long-life brushes


Hardened wire tips



Quick to work with


Belts suited for all kinds of materials



Range of application options


Different brush types

Notice

Plug-in nipple not included

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for cleaning weld seams during repair work, removing paint and rust from vehicle bodies, and removing protective lacquer from repair panels

  • The 23-mm brush belts are ideal for use on larger areas

  • The 11-mm brush belts are set apart by extremely good performance and ease of use in inaccessible areas.

Operating pressure

6.3 bar

Type description

DBS 3500

Max. rotation speed

3500 rpm

Min. hose inner diameter

9.5 mm

Weight of machine

1.1 kg

Length x width x height

280 x 70 x 150 mm

Air consumption

500 l/min

Thread type x nominal diameter in inches

R 1/4 in

Pneumatic brush sander DBS 3500 including:
1 x
Adapter brush belt

ADAPT-PGP-DBS3500

Description:
23 mm
For accepting brush belts
Quantity: 1 x
1 x
Adapter brush belt

ADAPT-PGP-DBS3500-L11MM

Description:
11 mm
For accepting brush belts
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information