Pneumatic blow-off pen With suspension clip
Pneumatic blow-out pin durable aluminium housing
BLWOUTPIN-PN-SERIES2000-12BAR-119MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Adjustable flow rate
Air flow set by turning shaft. The nozzle diameter of 3 mm allows for a max. flow rate of 360 l/min at 6 bar.
Small and practical
Short length of 119 mm
Can be used immediately
Integrated 7.2 mm coupling plug allows direct connection with a compressed air coupling.
Robust design
Durable aluminium housing with Perbunan seal.
Datasheets(X)
For targeted cleaning of cylinder heads, brakes, alloy rims, tools and other parts soiled by loose residues.
Turn the shaft clockwise or anticlockwise. Increasing and decreasing airflow.
Pipe length | 57 mm |
Air consumption | 360 l/min |
Max. operating pressure | 12 bar |
Nozzle hole diameter | 3 mm |