Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic blind rivet gun PNG 122

Blind rivet gun, pneumatic PNG 122
RIVGUN-PN-(PNG 122)-7BAR-(D2,4-6,4MM)
PNG122

Art.-no. 070393733

EAN 4047376552937

-,--
price per selected packing unit
| Individual prices for customers after login
Pneumatic blind rivet gun PNG 122

Art.-no. 070393733

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Handy, compact pneumatic unit with adjustable riveting mandrel suction with a lockable slide switch for processing blind rivets

Patented gripping jaw system


  • Significantly prolongs the service life of the clamping jaws.

  • Secure, non-slip pulling grip of rivet pins.


Minimal compressed air consumption


Double use of compressed air for setting the rivets and extracting the rest of the mandrel.



Prevents overloads


Overload valve



Easy to use


Low-vibration and sound-proof



Keeps hands warm


Rubberised grip



Clean working


Mandrel collecting container with integrated safety device



No exhaust air in the working area


Rotatable air deflector

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for processing blind rivets with a diameter of 2.4–6.4 mm made of any material. Additional processing of monobolt blind studs with a diameter of 6.5 mm in all materials (only in conjunction with a matching nozzle).

Min./max. operating pressure

5-7 bar

Stroke length

25 mm

Length

291 mm

Height

317 mm

Min./max. rivet diameter

2.4-6.4 mm

Max. mandrel diameter

4.5 mm

Type description

PNG 122

Air consumption per impact

4.8 l

Hose connection thread

1/4 inch, 6 mm

Rivet setting force

14000 N

Pneumatic blind rivet gun PNG 122 including:
1 x
Nozzle For cordless blind rivet gun

NOZ-(RVTR-PNG102/122/ANG12)-6,0

Description:
Suitable for rivet diameter (rivet material: steel): 6 mm; Suitable for rivet diameter (rivet material: aluminium): 6.4 mm
Quantity: 1 x
1 x
Nozzle For cordless blind rivet gun

NOZ-(RVTR-PNG102/122/ANG12)-6,4

Description:
Suitable for rivet diameter (rivet material: steel): 6.4 mm; Suitable for rivet diameter (rivet material: aluminium): 8 mm; Suitable for rivet diameter (rivet material: stainless steel): 6.4 mm
Quantity: 1 x
1 x
Nozzle For cordless blind rivet gun

NOZ-(RVTR-PNG102/122/ANG14)-(5-6)

Description:
Suitable for rivet diameter (rivet material: stainless steel): 5 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Male thread plug-in nipple

NPL-PN-BRS-ET-G1/4IN

x 5 pcs
Clamping jaws

SET OF JAWS 3 PIECES 7561172

x 1 pcs
Container

SPENT MANDREL CONTAINER 7581056

For PNG 102/PNG 122
x 1 pcs
Adapter

ADAPTER 7571080

x 1 pcs
Nozzle For monobolt blind studs

MTHPCE-(F.RVTR-070393733)-6,5

For 6.5-mm diameter in aluminium, steel, stainless steel
x 1 pcs
Nozzle For cordless blind rivet gun

NOZ-(RVTR-PNG102/122/ANG14)-2,4

x 1 pcs
Nozzle For cordless blind rivet gun

NOZ-(RVTR-PNG102/122/ANG14)-(3-4)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information