Pneumatic blind rivet gun PNG 102
Blind rivet gun pneumatic PNG 102
RIVGUN-PN-(PNG 102)-6,3BAR-(D2,4-5MM)
PNG102
Art.-no. 070393722
EAN 4047376552920
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Patented gripping jaw system
- Significantly prolongs the service life of the clamping jaws.
- Secure, non-slip pulling grip of rivet pins.
Minimal compressed air consumption
Double use of compressed air for setting the rivets and extracting the rest of the mandrel.
Prevents overloads
Overload valve
Easy to use
Low-vibration and sound-proof
Keeps hands warm
Rubberised grip
Clean working
Mandrel collecting container with integrated safety device
No exhaust air in the working area
Rotatable air deflector
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Can be used to process blind rivets with a diameter of 2.4 mm–5.0 mm made of any material, and limited use for blind rivets with a diameter of 6.0 mm made of aluminium/steel.
![]() | |
Operating pressure | 6.3 bar |
Min./max. operating pressure | 5-7 bar |
Stroke length | 18 mm |
Length | 278 mm |
Height | 291 mm |
Min./max. rivet diameter | 2.4-5 mm |
Max. mandrel diameter | 3.2 mm |
Type description | PNG 102 |
Air consumption per impact | 2.3 l |
Hose connection thread | 1/4 inch, 6 mm |
Rivet setting force | 9000 N |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
