Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic angle impact wrench DWSS 1/2 inch COMPACT

Pneu. angle impact wrench DWSS 1/2 inch COMPACT
IMPWRNCH-PN-(DWSS1-2IN COMPACT)

Art.-no. 57143090

EAN 4062856282272

-,--
price per selected packing unit
| Individual prices for customers after login
Pneumatic angle impact wrench DWSS 1/2 inch COMPACT

Art.-no. 57143090

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Versatile impact wrench in a robust aluminium housing, with high performance and convenient features
  • Excellent power-to-weight ratio

  • Up to max. 850 Nm breakaway torque at a weight of just 1.4 kg

  • Reliable maximum performance values and a long service life

  • High-quality hammer mechanism

  • 3-step power setting in anti-clockwise and clockwise rotation with convenient one-hand reversing, always ensures optimum, user-friendly adjustment for the relevant application

  • Excellent handling and optimal control

  • Ergonomic handle with soft grip components and precise trigger

  • Handle adjustable without tools, lockable in 45° increments

  • Freely selectable flow direction of the exhaust air – exhaust air containing oil can always be transported away from the user and workpiece
Notice
  • Recommended maximum bolt size: M14

  • Impact wrenches are not torque wrenches. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench.

  • If the impact wrench is in regular use, a little oil should be added every day via the air inlet.

  • Plug-in nipple not included in the scope of delivery

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DWSS 1/2 INCH COMPACT

Tool holding device

1/2-inch external square

Max. working torque

610 Nm

Max. releasing torque

850 Nm

Vibration

8 m/s²

Operating pressure

6.3 bar

Weight of machine

1.4 kg

Min. hose inner diameter

9 mm

Air consumption

119 l/min

Connection thread

IT 1/4 inch

Length x width x height

115 x 60 x 270 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information