Pneumatic angle grinder DWS 125 plus
Pneumatic angle grinder, DWS 125 plus
ANGLGRIND-PN-(DWS125 PLUS)
MASTER
DWS125 PLUS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Keeps hands warm
Plastic housing
Effortless and easy to work with
Compact design, low-vibration
Quick and easy to replace the disc
Spindle stop
No exhaust air in the working area
Exhaust air conducted to the rear
Tool-less adjustment
Wrench-free adjustment of protective hood
- When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Washer diameter | 125 mm |
Rotation speed | 10000 rpm |
Power output | 600 W |
Operating pressure | 6.3 bar |
Weight of machine | 1.6 kg |
Air consumption | 113 l/min |
Min. hose inner diameter | 8 mm |
Length | 255 mm |
Thread type x spindle-thread diameter | M14 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!