Pneumatic air nozzle WIT-DD
Pneumatic nozzle, WIT-DD
PNNOZ-(WIT-DD25-28)-27MM
Art.-no. 0903489227
EAN 4047376945357
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | WIT-DD 25-28 |
Outer diameter | 27 mm |
Suitable for rod diameter | 25, 28, 22, 24, 32 |
Suitable for anchor rod | M24, M27, M30 |
Min./max. nominal drill diameter | 28 - 40 mm |
Suitable for pneumatic hose | WIT-SDD 20 |
Suitable for injection mortar | WIT-VM 250, WIT-UH 300, WIT-PE 500, WIT-Nordic |
Suitable for thread | M16 |