Pneumatic air nozzle WIT-DD
Pneumatic nozzle, WIT-DD
PNNOZ-(WIT-DD16-20)-17MM
Art.-no. 0903489217
EAN 4047376945340
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | WIT-DD 16-20 |
Outer diameter | 17 mm |
Suitable for rod diameter | 16, 20 |
Suitable for tension anchor W-ZA | M16, M20 |
Suitable for anchor rod | M20 |
Min./max. nominal drill diameter | 20 - 25 mm |
Suitable for pneumatic hose | WIT-SDD 10 |
Suitable for injection mortar | WIT-VM 250, WIT-UH 300, WIT-PE 500, WIT-Nordic |
Suitable for thread | M8 |