Pneumatic air nozzle For injection system W-VIZ
Pneumatic nozzle for W-VIZ
PNNOZ-(F.INJSYS-W-VIZ)
Art.-no. 0905499201
EAN 4045727198025
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Drill hole cleaner, injection system (from M20 or FT M16)
Datasheets(X)
Min./max. nominal drill diameter | 18 - 40 mm |
Diameter | 16 mm |
Max. drill hole depth | 240 mm |
Suitable for injection systems | W-VIZ, W-VIZ Dynamic, W-VIZ-IG |
Suitable for injection mortar | WIT-Express, WIT-VM 100 |