Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic 2C application gun WIT

Pneumatic application gun
APPLGUN-PN-ANC-(WIT-825ML)

Art.-no. 0891004826

EAN 4061975331465

-,--
price per selected packing unit
| Individual prices for customers after login
Pneumatic 2C application gun WIT

Art.-no. 0891004826

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Pneumatic version
  • High efficiency and faster execution

  • Less user fatigue

  • With mechanism for adjusting the application speed
Notice

The pneumatic application guns do not include a quick disconnect adapter. Connecting thread (male thread) 1/4 inch.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for continuous work.

Type description

WIT pneumatic application gun, 825 ml

Suitable for injection mortar

WIT-VM 250, WIT-UH 300

Suitable for cartridges type

Side-by-side (1:10) + 825 ml

Colour

Grey, Black, Blue

Connection thread

1/4 inch

Max. operating pressure

8 bar

Product weight (per item)

3.300 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information