Pneumatic 2C application gun WIT
Pneumatic application gun
APPLGUN-PN-ANC-(WIT-420ML)
Art.-no. 0891004420
EAN 4046777919837
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High efficiency and faster execution
- Less user fatigue
- With mechanism for adjusting the application speed
The pneumatic application guns do not include a quick disconnect adapter. Connecting thread (male thread) 1/4 inch.
Datasheets(X)
Ideal for continuous work.
Type description | WIT pneumatic application gun, 420 ml |
Suitable for injection mortar | WIT-VM 100, WIT-VM 250, WIT-UH 300 |
Suitable for cartridges type | Koaxial (1:10) + 420 ml |
Colour | Grey, Black, Red |
Connection thread | 1/4 inch |
Max. operating pressure | 8 bar |
Product weight (per item) | 2.860 kg |