Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plus pipe collar Made from weather-resistant EDPM with integrated aluminium frame

Pipe sleeve Plus
PIPSLEV-PLUS-W7-(200-280)

Art.-no. 0498200107
EAN 4053479668352
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
For pipe seals on profile-panel roofs and walls

Perfect for retrofitting


Pipe sleeve can be cut along the seam of the bead to fit easily around the pipe



Adjustable pipe sleeve


  • All profile shapes thanks to built-in aluminium frame

  • Various pipe diameters

  • Various shapes of roof


Robust


Pipe sleeve is resistant to:


  • Ice and snow

  • Hail

  • Vibrations

  • Twists and constrictions in the pipe

  • UV rays and ozone exposure

  • Rust
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for


  • Piping

  • Cables for electrical installations

  • Photovoltaic systems

  • Solar collector tubes

  • TV antennae

  • Lightning conductors

  • TV aerials

  • Canopy attachments

Material

EPDM (ethylene propylene diene monomer rubber)

Material of framework

Aluminium

Suitable for optimum pipe diameter

200 - 280 mm

Max. pipe diameter

300 mm

Length x width

440 x 440 mm

EPDM thickness

2.2 mm

Number of clips (benötigt)

8 PCS

Min. temperature resistance

-40 °C

Max. temperature resistance

115 °C

Width of mouth

160 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling screw, hexagon head with reduced drill tip and sealing washer piasta®

SCR-DBITR-WSH16-WS3/8-(RUS)-6,3X25

ZEBRA PIASTA
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For fastening thin-walled profile panels (splice plate connections) made of steel and aluminium ≤ 2 mm
x 500 pcs
Stainless steel clamp For pipe collar

CLMP-F.PIPSLEV-SST

For effective sealing of the cut bead weld when retrofitting the pipe sleeve.
x 5 pcs
Special lubricant For HT pipes

LUB-(HT-PIPE)-SPECIAL-250G
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
VDE combination pliers DIN ISO 5746, IEC 60900

COMBIPLRS-VDE-L180MM

ZEBRA
For gripping, holding and cutting hard and soft wires and cables