Plus pipe collar Made from weather-resistant EDPM with integrated aluminium frame
Pipe sleeve Plus
PIPSLEV-PLUS-MAXI-(400-660)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Perfect for retrofitting
Pipe sleeve can be cut along the seam of the bead to fit easily around the pipe
Adjustable pipe sleeve
- All profile shapes thanks to built-in aluminium frame
- Various pipe diameters
- Various shapes of roof
Robust
Pipe sleeve is resistant to:
- Ice and snow
- Hail
- Vibrations
- Twists and constrictions in the pipe
- UV rays and ozone exposure
- Rust
Datasheets(X)
Suitable for
- Piping
- Cables for electrical installations
- Photovoltaic systems
- Solar collector tubes
- TV antennae
- Lightning conductors
- TV aerials
- Canopy attachments
Material | EPDM (ethylene propylene diene monomer rubber) |
Material of framework | Aluminium |
Suitable for optimum pipe diameter | 400 - 660 mm |
Max. pipe diameter | 750 mm |
Length x width | 940 x 965 mm |
EPDM thickness | 3 mm |
Number of clips (benötigt) | 15 PCS |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 115 °C |
Width of mouth | 295 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!