Plus Longlife & Speed extra-wide tile chisel
Tile chisel Plus LS extra wide
TLECHIS-PLUS-LS-L165-W75MM
Art.-no. 0648865165
EAN 4065746590365
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimised jam protection
The new chisel shape prevents jamming and reduces friction.
High removal rate
Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.
Ergonomic design and optimum angle
- Optimum working position on the wall and on the floor
- Optimum positioning in joints
- Saves times as less damage is caused to the base material
Extra-wide working blade and extra-short shank
- 80 % higher capacity compared to standard version
- Versatile
Convex pronounced area for penetration
- Central load transfer
- Better transfer of shock waves
- Higher penetration resistance
Datasheets(X)
- For removing tiles and plaster in particular in corners with restricted access and in confined spaces.
- Ideal for use in cordless power tools
Length | 165 mm |
Width | 75 mm |
Tool holding device | Suitable for SDS-plus |