Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plunge saw TKS 59-E

Plunge-cut circular saw, TKS 59-E
PLNGCUTCRCLSAW-EL-(TKS 59-E)-CASE

Art.-no. 07021581

EAN 4049557732350

-,--
price per selected packing unit
| Individual prices for customers after login
Plunge saw TKS 59-E

Art.-no. 07021581

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Precise plunge saw with adjustable saw blade speed.

High degree of safety


With the parallel plunge function, the hand always stays in the same position on the machine.



Effective protection against angling of the saw blade


Spring-mounted splitting wedge.



Handy


Die cast magnesium reduces weight and is just as handy.



Adjust the idling speed


With the speed adjustment wheel with constant electronics, various materials can be sawed.



Efficient dust extraction


Almost no sawdust in the working area if used in conjunction with a Würth industrial wet and dry vacuum cleaner.

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Protection class

Protection class II/protective insulation

Power input

1300 W

Min./max. idle speed

1750-4000 rpm

Suitable for bore diameter

20 mm

Max. saw-blade diameter

165 mm

Min./max. mitre angle

0-45 Degree

Max. cutting depth at 90 degrees

59 mm

Max. cutting depth at 45 degrees

44 mm

Weight of machine

5.1 kg

Cable length

4 m

Plunge saw TKS 59-E including:
1 x
Circular saw blade, wood for TKS 59-E plunge saw

CRCLSAWBLDE-WO-TC-AT-165X48X20

Description: Special wood saw blade for hand-held circular saws with a diameter of 165 mm
Quantity: 1 x
1 x
Suction

SP-CONNECTINGPIECE

Quantity: 1 x
1 x
Hexagon key

ALLEN KEY

Quantity: 1 x
Case For hand-held circular saw
1 x
Case For hand-held circular saw

CASE-EMPTY-CIRCULARSAW

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Guide rail for circular saw

GUIDRL-(F.CRCLSAW-HKS/AHKS/TKS)

Suitable for AHKS 18-68 COMPACT, HKS 55 Combi, TKS 59-E, HKS 65-E POWER, HKS 10-A
x 1 pcs
Splinter guard

SP-SHATTERPROTECTION-RUBBERSTRIP

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Screw clamp for circular saw

SCRCLMP-F.CRCLSAW

For fastening guide rail to the workpiece
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information