Plumbing mounting profile
Plumbing mounting profile
ASMBYAID-SANITATION-SA-W20XH2MM-L0,5M
Art.-no. 0905900030
EAN 4011231853736
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be used universally for all ceramic forms
- Reduces transmission of structure-borne noise
- Reduces ceramic breakage when screwing on
The parts to be processed must be dry and free of dust and grease.
Datasheets(X)
For interrupting noise bridges between plumbing ceramics and tiles
Material | PE - Polyethylene |
Moulded density | 920 kg/m³ |
Colour | Transparent |
Length | 0.5 m |
Width | 20 mm |
Thickness | 2 mm |
Min./max. temperature resistance | -30 to 64 °C |
Resistance against | Silicone (very good), Chemicals (very good), Aging (very good) |