Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plumbing hole puncher assortment

Hole puncher assortment, sanitary
HOPNCH-SORT-SANITARY-4PCS

Art.-no. 0619005

EAN 4024835899666

-,--
price per selected packing unit
| Individual prices for customers after login
Plumbing hole puncher assortment

Art.-no. 0619005

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hole punchers with 28.3, 31.7 and 35.0 mm diameter with three-way splitting for punching out holes in sink units

Three cutting tips


  • Less deformation of the material being punched

  • No sticking and no bending of the draw bolt

  • No damage to the screw thread

  • Improved support


Four notches on the die


for precise alignment at the cross line.



Can be used for materials up to 2.0 mm thick


In steel (St37), aluminium, copper and GFRP



Contents:


  • 1 x punch dia. 28.3 mm, die and draw bolt

  • 1 x punch dia. 31.7 mm, die and draw bolt

  • 1 x punch dia. 35.0 mm, die and draw bolt

  • 1 x AF 17 combination wrench

  • 3 x draw bolts 12.9, M10x1x50
Notice
  • The waste piece falls out of the die more easily if you rotate the punch by 2-3 turns in the die after punching.

  • For pre-drilling: Twist drill bit HSCo, dia. 11.0 mm, art. no. 0626001100

  • For greasing the draw bolt: AL 1100, art. no. 08931101
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

4 PCS

Product weight (per item)

931.000 g

Plumbing hole puncher assortment including:
3 x
Draw bolt for knockout punch

DRWBLT-HOPNCH-M10X1-L50MM

Quantity: 3 x
1 x
Hole puncher with three cutting tips for punching out holes

HOPNCH-TENSSCR-D28,3MM

Description:
28.3 mm
Quantity: 1 x
1 x
Hole puncher with three cutting tips for punching out holes

HOPNCH-TENSSCR-D31,7MM

Description:
31.7 mm
Quantity: 1 x
1 x
Hole puncher with three cutting tips for punching out holes

HOPNCH-TENSSCR-D35,0MM

Description:
35.0 mm
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS17

Description:
17 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
AL 1100 aluminium paste

PAST-ALU-(ANTISEIZE-AL1100)-TUBE-100G

Highly adhesive lubricant resistant to temperatures and high pressure
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information