Plumber's sealing screw, colour
ASSY A2 sst plain with washer AW colour
SCR-WSH15-A2-AW20-R9005-DEEPBLACK-4,5X25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Vulcanised, high-quality EPDM seal
- ASSY screw with AW drive
The colours may differ slightly from the original colour for production-related reasons.
Datasheets(X)
For attaching painted sheet metal components
Nominal diameter (d) | 4.5 mm |
Washer diameter (ds) | 15 mm |
Length (l1) | 25 mm |
Thread length (b) | 17 mm |
Material | Stainless steel A2 |
Surface | Lacquered |
Material of washer | Stainless steel A2 |
Surface of the washer | Lacquered |
Material of sealing washer | EPDM |
Colour | Deep black |
Nominal diameter x length x screw thread length | 4.5 x 25 x 17 mm |
Internal drive | AW20 |
Gloss level | Matt |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!