Plumber's sealing screw, A2 stainless steel, copper-plated
ASSY sst A2 copper-plated with washer AW
ROOFSCR-RAICS-WSH15-A2-AW20-(C2)-4,5X35
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ASSY screw with AW drive
Datasheets(X)
Nominal diameter (d) | 4.5 mm |
Washer diameter (ds) | 15 mm |
Length (l1) | 35 mm |
Thread length (b) | 21 mm |
Material | Stainless steel A2 |
Surface | Copper plated |
Material of washer | Copper |
Surface of the washer | Plain |
Material of sealing washer | EPDM |
Colour | Copper |
Nominal diameter x length x screw thread length | 4.5 x 35 x 21 mm |
Internal drive | AW20 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!