Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plugin nipple comfort connection series 2000 for Würth PU hoses

Nipple, comfort connection, series 2000
NPL-PN-2000-11X16MM

Art.-no. 0699100811

EAN 4048539290215

-,--
price per selected packing unit
| Individual prices for customers after login
Plugin nipple comfort connection series 2000 for Würth PU hoses

Art.-no. 0699100811

-,--
price per selected packing unit
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.


Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.



Airtight connections


Low power consumption and high efficiency



Hardened steel nipples


For max. load-bearing capacity and long service life.



Exposed surfaces are chrome-plated, nickel-plated or galvanised.


High corrosion resistance – protected even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.


Euro profiles are compatible with other compressed air fittings



Material: Steel

Instructions

Unscrew locking sleeve and push over the hose.

Then slide hose up over grommet as far as possible while twisting back and forth slightly.

Then screw on the locking bush as far as possible.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Suitable for hose internal diameter

11.0 mm

Suitable for hose external diameter

16.0 mm

Length (L)

56 mm

Surface

Zinc plated

Width across flats (SW)

24 mm

Max. pressure

16 bar

Flow capacity

2100 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information