Plugin anchor For cable ties
Cable tie plug-in anchor
CBLTIEPLGANC-PLA-W8,5MM
Art.-no. 0971100985
EAN 4056807893068
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy installation saves time and money
- Suitable for concrete, solid calcium silicate block, lightweight concrete, solid clinker and natural stone
- High pull-out values (up to 40 kg)
Datasheets(X)
For laying cables, cable bundles and electrical installation pipes in conjunction with cable ties.
Suitable for cable tie | max. 8.5 mm |
Drill hole diameter | 6 mm |
Min./max. temperature conditions | -25 to 40 °C |
Material | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |
Head height | 5.5 mm |
Width of head | 12.5 mm |
Length | 27 mm |