Plug with edge EN10242 T9, hot-dip galvanised malleable iron
EN10242 T9 malleable cast iron hot dip galvanized
FITT-PLUG-EN10242-T9-V-R1 1/2
Art.-no. 4988800780
EAN 4048539578061
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Connection thread (d1) | R 1 1/2 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 47 mm |
Width across flats (s1) | 22 mm |
