Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plug insert

Socket insert with blade connector 6.3x0.8 mm
PLGCON-PLUGINRT-8PIN-32TABCON

Art.-no. 0510962032
EAN 4045727712641

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Number of electrical poles

8 PCS

Number of blade connectors

32 PCS

Nominal size of flat plug/push connector/blade connector

6.3 x 0.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information