Plug-in screw connection with male thread
Push-in fitting with male thread
PSHINFITT-DN16XET-G1IN
Art.-no. 0886000627
EAN 4049557722597
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With slip protection, the stainless steel corrugated pipe holds its position once inserted
- No special tool required
- Temperature resistant up to +200°C
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
DN nominal width | DN 16 |
Connection thread | ET G 1 inch |
Max. temperature resistance | 200 °C |
Max. operating pressure | 10 bar |
Width across flats | 36 mm |
Width across flats 2 | 30 mm |
Length | 43 mm |
Insertion depth | 13 mm |
