Plug-in screw connection with clamping ring
Push-in fitting with clamping ring
PSHINFITT-DN20X22
Art.-no. 0886000509
EAN 4048539225507
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With slip protection, the stainless steel corrugated pipe holds its position once inserted
- No special tool required
- Temperature resistant up to +200°C
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
DN nominal width | DN 20 |
Clamp ring diameter | 22 mm |
Max. temperature resistance | 200 °C |
Max. operating pressure | 10 bar |
Width across flats | 32 mm |
Width across flats 2 | 36 mm |
Width across flats 3 | 36 mm |
Length | 55 mm |
Insertion depth | 22 mm |
Insertion depth 2 | 15.5 mm |
