Plug-in screw connection with clamping ring
Push-in fitting with clamping ring
PSHINFITT-DN16X22
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With slip protection, the stainless steel corrugated pipe holds its position once inserted
- No special tool required
- Temperature resistant up to +200°C
![]() | |
Material | Brass, suitable for drinking water |
DN nominal width | DN 16 |
Clamp ring diameter | 22 mm |
Max. temperature resistance | 200 °C |
Max. operating pressure | 10 bar |
Width across flats | 30 mm |
Width across flats 2 | 30 mm |
Width across flats 3 | 30 mm |
Length | 47 mm |
Insertion depth | 21 mm |
Insertion depth 2 | 13 mm |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt