Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plug-in ratchet

Insertion ratchet
TRQWRNCH-PLGINTL-1/2IN

Art.-no. 071471 302
EAN 4047376047280

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • For solving difficult assembly problems – easily replaceable

  • Push-through square drive

  • With pin lock

  • Mount: 16 mm

  • Material: 31CrV3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

1/2 inch

Design

Heavy cranked

Number of teeth

36 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information