Plug-in nipple series 2000
Nipple with male thread, series 2000
NPL-PN-S2000-ET-R1/2IN
Art.-no. 0699100612
EAN 4049557340548
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High flow rate of up to 2100 l/min and maximum operating pressure of 16 bar
Enables optimum compressed air supply and output utilisation of compressed air consumers. Results in greater productivity and lower energy costs.
Air-tight connections
Low energy consumption and a high level of efficiency
Hardened steel nipples
For max. pressure-bearing capacity and long service life.
Exposed surfaces are chrome-plated, nickel-plated or galvanised
High corrosion resistance for protection even under demanding conditions.
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm
Euro profiles are compatible with other compressed air fittings.
Material: Steel
Datasheets(X)
Material | Steel |
Connection thread | ET R 1/2 inch |
Length (L) | 47 mm |
Surface | ZN 8 silver |
Width across flats (SW) | 22 mm |
Max. pressure | 16 bar |
Flow capacity | 2100 l/min |
Min./max. temperature resistance | -20 to 100 °C |