Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plug-in mesh basket rack

Wire basket boltless shelf
SHLF-PLGA-MSH-2000X1005X500MM

Art.-no. 0957582500

EAN 4058794696448

-,--
price per selected packing unit
| Individual prices for customers after login
Plug-in mesh basket rack

Art.-no. 0957582500

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust plug-in rack with mesh baskets for medium loads, for storing small parts
  • Quick and easy plugin installation without any additional tools thanks to the pre-assembled frame

  • Strong, T-profile frame support

  • High level of stability due to frame and shelf bracing (depth bars and length bars)

  • Can be expanded using add-on bays and accessories

  • Four wire baskets with a load capacity of 35 kg (if load is distributed evenly)

  • Supplied with eight partition grids for custom partitioning

  • Two steel shelves with a load capacity of 150 kg (if load is distributed evenly)


Exterior dimensions


  • Width of basic rack + 56 mm

  • Width of add-on rack + 0 mm

  • Rack depth = base depth + 26 mm
Notice
  • All indicated section widths are axis diameters

  • Supplied empty

If the rack height is more than four times the rack depth, the rack must be secured against tipping.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height x depth

1005 x 2000 x 500 mm

Number of compartments

4 PCS

Number of levels

5 PCS

Type description

Basic shelving unit

Bay load

2000 kg

Shelf load

35 kg

Material of shelf

Steel

Surface of the shelf

Zinc plated

Material of carrier section

Steel plate

Surface of the carrier section

Zinc plated

Height grid of the shelf level

25 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in mesh basket rack

SHLF-MSH-GRD-AD-2000X1005X500

Robust plug-in rack with mesh baskets for medium loads, for storing small parts
x 1 pcs
Boltless rack Basic

STRGSHLF-ADDITION-BASIC-2000X1005X500MM

With steel shelves for medium loads in warehouses, workshops and factories
x 1 pcs
Diagonal cross braces for boltless racks

CRSDIAG-F.BLTLRCK

For reinforcing the professional and basic plug-in racks
x 1 pcs
Plastic cap for professional and basic boltless racks

ENDCAP-F.BLTLRCK

For the completion of the rack frame supports
x 1 pcs
Connecting clamp for boltless rack

CONCLIP-F.BLTLRCK

Rack connection clip for the safe arrangement of double racks
x 1 pcs
Cross beam for boltless rack

AY-DPTHBR-STRGSHLF-500MM

For basic and mounted plug-in racks
x 1 pcs
Sidewall made from solid sheet metal

FULLPANWL-F.STRGSHLF-500MM

Secure shelf top for the tradesperson plug-in rack
x 1 pcs
Grid back wall for boltless rack

MSHBCK-F.STRGSHLF-1005MM

Wire grid rear wall for plug-in racks
x 1 pcs
Grid side wall for boltless rack

MSHWL-F.STRGSHLF-500MM

Wire grid side wall for plug-in racks
x 1 pcs
Mesh basket for plug-in mesh basket rack

MSHBSKT-F.SHLF-1005X500MM

x 1 pcs
Partition grid for grid basket boltless racks

PRTIONGRID-F.MSHBSKT-W500-H210

For further division of the mesh baskets
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Mounting clip for grid walls

MNTCLIP-F.MSHWL

Clip for fastening the grid walls to the sides of the plug-in racks
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information