Plug-in fuse OTO-J OEM quality
Plug-in fuse OTO-J
PLGINFSE-(JAP-OTO-J)-PINK-30A
Art.-no. 073120230
EAN 4046778152936
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Littelfuse designation: JCase® cartridge fuses
Datasheets(X)
Max. current | 30 A |
Colour | Pink |
Max. nominal voltage | 32 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Height x width x depth | 27 x 14.1 x 12 mm |