Plug-in fuse OTO-B/BT OEM quality
Plug-in fuse OTO-B/BT
PLGINFSE-(JAP-OTO-B/BT)-BLUE-100A
Art.-no. 0731200100
EAN 4099619706980
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Jakość OEM
Littelfuse designation: Auto Link PAL fuses — 294
Datasheets(X)
Max. current | 100 A |
Colour | Blue |
Max. nominal voltage | 32 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Height x width x depth | 45.5 x 22.4 x 15.4 mm |