Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plug-in connector assortment 775 pieces in system case 4.4.1

Plug-in connector set 775 pieces Sysko
PLGINCON-SYSKO-775PCS
SYSTEMKOFFER

Art.-no. 5964055600
EAN 4046777788495

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

4.4.1

Plug-in connector assortment 775 pieces in system case 4.4.1 including:
System box separating element
3 x
System box separating element

PRTIONELMNT-F.SYSBOX-SLV-H54-W110

SYSTEMKOFFER
Description: For customising the division in system boxes
Quantity: 3 x
100 x
Wago Micro push-wire connector, screwless

MICROSKTTRML-RED-4X(0,6-0,8MM)

Description:
Red
Stackable
Quantity: 100 x
100 x
Wago Micro push-wire connector, screwless

MICROSKTTRML-LIGHTGREY-4X(0,6-0,8MM)

Description:
Light grey (bright grey)
Stackable
Quantity: 100 x
100 x
Wago Micro push-wire connector, screwless

MICROSKTTRML-DARKGREY-4X(0,6-0,8MM)

Description:
Dark grey
Stackable
Quantity: 100 x
25 x
ELMO® connection terminal, screwless, Compact Plus

PLGINCON-WIRE-FLEX/RIGID-2X(0,2-4,0SMM)

ELMO
Description:
Wire cross section flexible min./max.: 0.34-4 mm²
Rigid copper wires can be inserted without opening the more user-friendly activation lever
Quantity: 25 x
50 x
ELMO® connection terminal, screwless, Compact Plus

PLGINCON-WIRE-FLEX/RIGID-3X(0,2-4,0SMM)

ELMO
Description:
Wire cross section flexible min./max.: 0.34-4 mm²
Rigid copper wires can be inserted without opening the more user-friendly activation lever
Quantity: 50 x
25 x
ELMO® connection terminal, screwless, Compact Plus

PLGINCON-WIRE-FLEX/RIGID-5X(0,2-4,0SMM)

ELMO
Description:
Wire cross section flexible min./max.: 0.34-4 mm²
Rigid copper wires can be inserted without opening the more user-friendly activation lever
Quantity: 25 x
25 x
2-wire lamp clamp, screwless For single-wire and multi-wire copper conductors

PLGINCON-2COMT-WHITE-(1,0-2,5SMM)

Description:
White
Quantity: 25 x
1 x
System case 4.4.1 transparent

SYSCASE-4.4.1.-TRANS

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
6 x
System box

SYSBOX-1.1.1.-RED

Description:
1.1.1
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 6 x
1 x
System box

SYSBOX-2.1.1.-RED

SYSTEMKOFFER
Description:
2.1.1
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 1 x
1 x
System box

SYSBOX-2.4.1.-RED

SYSTEMKOFFER
Description:
2.4.1
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 1 x
100 x
ELMO® connection terminal, screwless, compact For single-wire rigid copper conductors

PLGINCON-SCRLESS-COMPACT-2X(0,5-2,5SMM)

ELMO
Description:
Min./max. wire cross section: 0.5-2.5 mm²
Quantity: 100 x
100 x
ELMO® connection terminal, screwless, compact For single-wire rigid copper conductors

PLGINCON-SCRLESS-COMPACT-3X(0,5-2,5SMM)

ELMO
Description:
Min./max. wire cross section: 0.5-2.5 mm²
Quantity: 100 x
100 x
ELMO® connection terminal, screwless, compact For single-wire rigid copper conductors

PLGINCON-SCRLESS-COMPACT-5X(0,5-2,5SMM)

ELMO
Description:
Min./max. wire cross section: 0.5-2.5 mm²
Quantity: 100 x
50 x
ELMO® connection terminal, screwless, compact For single-wire rigid copper conductors

PLGINCON-SCRLESS-COMPACT-8X(0,5-2,5SMM)

ELMO
Description:
Min./max. wire cross section: 0.5-2.5 mm²
Quantity: 50 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Automatic self-adjusting wire stripping pliers

WRESTRPLRS-AUTM-SLFADJ-(0,03-10,0SMM)

Automatic scanning system, no adjustment to cable cross-section is necessary
x 1 pcs
Multi-Tester Pro II LCD two-pin voltage tester

TEST-(MULTI-TEST-PROII)-LCD-1000V-IP65

Overvoltage category CAT IV (1,000 V) - suitable for use in electrical installation and servicing work, and for testing hybrid and electric vehicles and photovoltaic systems
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information