Plinth edge insertion profile with fabric
Plinth edge insertion profile uni with mesh
PLINEDGPRFL-MSH-UNI-L2M-W100MM
Art.-no. 0519522110
EAN 4056807235318
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Insulation thicknesses of up to 240 mm are possible in combination with Uni skirting plug-in profile
One product for multiple insulation thicknesses
Easy flush alignment
Smoothly adjustable
Can be shortened to 80 mm overhang
With breakage point
Easier smoothing, defined plaster thickness
With smoothing edge
With drip edge
Includes plug-in connector
We recommend using a compressed sealing tape between skirting insulation and profile.
Datasheets(X)
Material of profile | PVC-U, impact resistant |
Material of mesh | Fibre glass |
Fabric type | ETICS fabric |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
Building material class | E - Normally inflammable |
Ultraviolet resistance | Yes |
Length | 2 m |