Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pliers For ear clamps

Pliers for ear clamp
PLRS-SPECL

Art.-no. 1952006840
EAN 4062856072538
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
For pulling together or tensioning one- or two-ear clamps with or without pre-embossing

Ensures that the clamp is attached correctly and held securely by deforming the ear in three places


  • As the head of the pliers compresses the ear from the left and right, the anvil moves upwards, thereby flattening the ear at the same time


Particularly robust design with a highly precise plier head and high pressing force


  • Important for pre-embossed clamps (OE reference number V.A.G. 1275A)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

230 mm

Product weight (per item)

377 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information