Plier wrench
Pliers wrench
PLRSWRNCH-(WS6-27MM)-L150MM
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Plastic-covered handle
Jaws: parallel, smooth and chromium-plated
No damage to workpiece thanks to zero-backlash surface pressure
Push-button adjustment
Adjustable directly on the workpiece
Joint: box joint
Force transfer: 10x
High clamping force
The stroke between the gripping surfaces allows rapid tightening and loosening of bolted connections using the ratchet principle
Suitable for gripping, holding, pressing and bending workpieces. Also suitable for damage-free installation of coated fittings.
![]() | |
Max. grip range | 27 mm |
Max. grip range in inches | 1 tommer |
Longueur (L) | 150 mm |
Width of clamping jaw (B) | 12 mm |
Jaws thickness (C) | 5 mm |
Material of handle | Plastic |
Matière | Steel |
Finition | Chrome plated |
Datasheets (0)
Certificates/ Documents (0)