Plate screw DIN 15237, steel 4.6, zinc-plated, blue passivated (A2K)
DIN 15237 steel 4.6 zinc plated
SCR-DIN15237-4.6-NUT-WS10-(A2K)-M6X20
Art.-no. 510300620
EAN 4057708229611
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 20 mm |
Head diameter (dk) | 20 mm |
Standards | DIN 15237 |
Material | Steel |
Property class | 4.6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Disc head |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Area of application | For continuous conveyor |