Plate connector set
Plate connector die-cast zinc, set
PLATECON-SET-DCZINC-BLK-45MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Die-cast zinc |
Profile type | B |
Suitable for flute width (N) | 10 mm |
Diameter (d1) | 20 mm |
Bore diameter (d2) | 12.5 mm |
Length (l1) | 45 mm |
Hole distance 1 (l2) | 32 mm |
Width (b1) | 45 mm |
Height (h1) | 13 mm |
Number of pieces in assortment/set | 6 PCS |
RoHS-compliant | Yes |
Product weight (per item) | 88.6 g |