Plastic workshop oiler
Plastic workshop oiler
WRKSHPOILR-PLA-200ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Virtually complete draining due to moving suction tube
- Double-action brass pump with ball valve
- Pump unit enables metered droplet outlet
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Contents | 0.2 l |
Max. external diameter | 76 mm |
Material | PE - Polyethylene |
Min. external diameter | 61 mm |
Colour | White |