Plastic weight instead of concrete weight
Linear meter additional price plastic weight
PLAWGHT INSTEAD CONCWGHT
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428929.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428908.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428906.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428903.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/556052305.jpg)
Register now and access more than 125,000 products
- Plastic ballast weight with a weight of approx. 22 kg
- Made of recycled plastics
Protective mats can be ordered separately depending on the surface and building.
This item is subject to extra transport costs and, if applicable, a minimum quantity surcharge. Please contact your local Würth sales representative in this respect.
Datasheets(X)
For loading the Würth edge protection system boom arms and as weights instead of parapet (see operating instructions).
Depth | 174.6 mm |
Length | 775 mm |
Width | 258 mm |
Material | HDPE / LDPE / PP |