Plastic trolley for recycling bins
TRLY-RECYCLINGBIN-60LTR-PLA-GRPH
Art.-no. 0957571019
EAN 4068362250996
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Stable, rectangular trolley made of recycled plastic with four smooth-running castors, can be joined together in various configurations using the integrated connectors
- Made from at least 80 % recycled polypropylene (excluding castors)
- Rectangular shape for stability
- Four castors, two of which have brakes
- Suitable for indoor and sheltered outdoor use
- Can be joined together in various configurations with connectors
- Suitable for 60 litre and 90 litre bins
- Up to four trolleys can be connected in series
Product information
Datasheets(X)
Colour | Graphite |
Material | PP - Polypropylene |
Height | 165 mm |
Width | 495 mm |