Plastic threaded plug GPN 710
Screw plug GPN 710 metric thread
SCRPLG-GPN710-M27-BLACK
Art.-no. 0598710927
EAN 4046778157535
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Additional information:
Slotted square drive for assembly via wrench or screwdriver.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M27 |
Outer diameter (d2) | 36 mm |
Height (h1) | 18.5 mm |
Insertion depth (h2) | 11 mm |
Width across flats (s1) | 14 mm |
Other standard | GPN 710 |
Material | PP - Polypropylene |
Colour | Black |
Min./max. temperature resistance | -20 to 100 °C |
Max. short-term temperature resistance | 130 °C |
