Plastic spacer bolts with female/male thread
Spacer stud plastic female/male thread
STUD-SPCE-PLA-ET/IT-WS8-M4X40MM
Art.-no. 0968200540
EAN 4011231894241
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter | M4 |
Length (L) | 40 mm |
Female-thread length (c) | 10 mm |
Male thread length (B) | 8 mm |
Width across flats (SW) | 8 mm |
Material | PA 6.6 - Polyamide |
Flammability | Self-extinguishing as per UL94 HB |
Max. temperature resistance | 110 °C |
Colour | Black |
