Plastic spacer Polypropylene, white
Plastic spacer polypropylene
SPCE-PLA-WHITE-6,4X16X2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 6.300 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 2 mm |
Material | PP - Polypropylene |
Surface | Plain |
Datasheets (0)
Certificates/
Documents